Shop All Aftermarket Steering
Skf
Needle Bearing, Bh1250
Mfr # BH1250
Zoro # G4949319
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25 in
- Length 1.25 in
- Exterior Dia. 1.625 in
- Inside Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BH1250
- Zoro # G4949319
- UPC # 85311186445
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 1.25 in |
Length | 1.25 in |
Exterior Dia. | 1.625 in |
Inside Dia. | 1-1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- OTC Ball Hone, 1-1/4" (7011-8)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- ROBINAIR Transmission Fluid Exchanger (92500)
- SKF Shaft Seal, 5/8 x 1 x 1/4", CRWA1, Nitrile Rubber (6141)
- SKF Shaft Seal, 1 x 1-25/32 x 1/4", CRW1, Nitrile (9997)
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", HM14, NBR (11081)
- SKF Shaft Seal, 1-1/8 x 1-3/8 x 1/8", HM14, Nitrile (11050)
- MEVOTECH Steering Pitman Arm, MK6143 (MK6143)
- Skf Aftermarket Steering