Shop All Aftermarket Steering
Skf
Needle Bearing, B148
Mfr # B148
Zoro # G4949081
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5000 in
- Width 0.5000 in
- Exterior Dia. 1.1250 in
- Inner Diameter 0.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # B148
- Zoro # G4949081
- UPC # 85311069267
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Length | 0.5000 in |
Width | 0.5000 in |
Exterior Dia. | 1.1250 in |
Inner Diameter | 0.8750 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS BED COVERS SINGLE EZ RETRIEVER II (70950)
- SKF Shaft Seal, 3/4 x 1-1/4 x 1/4", CRWA1, Nitrile (7443)
- DONALDSON Hydraulic Filter, Strainer, P562267 (P562267)
- VALVOLINE Engine Oil, Full Synthetic, 10W-30, 32 Oz. (VV180)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA1, NBR (12364)
- SKF Shaft Seal, 1 x 1-25/32 x 1/4", CRW1, Nitrile (9997)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 5/16", CRWA1, NBR (12350)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- SKF Shaft Seal, 5/8 x 1 x 1/4", CRWA1, Nitrile Rubber (6141)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- Skf Aftermarket Steering