Shop All Aftermarket Steering
Skf
METRIC R.O.D. GREASE SEALS
Mfr # 9006
Zoro # G702174785
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.256 in
- Exterior Dia. 1.348 in
- Shaft 0.9060 in
- Bore 1.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 9006
- Zoro # G702174785
- UPC # 85311178013
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 0.256 in |
Exterior Dia. | 1.348 in |
Details
Shaft | 0.9060 in |
Bore | 1.339 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Truck Tire Bead Holder (70141)
- SEACHOICE Stainless Steel Fender Locks (2 Per Pack) (30121)
- XANTREX TRUE<i>Charge</i>2 10A Battery Charger - 24V (804-2410)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- SKF Steering Gear Pitman Shaft Seal, 9838 (9838)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", CRW1, NBR (11067)
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- SKF Shaft Seal, 1 x 1-3/4 x 1/4", CRWA1, Nitrile (9998)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- EDELMANN Pressure Line Assembly - Pump To Hydroboost, 92084 (92084)
- Skf Aftermarket Steering