Shop All Shaft Seals & Adapters
Skf
METRIC R.O.D. GREASE SEALS
Mfr # 19669
Zoro # G202174926
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Bore 3.150 in
- Shaft 1.9690 in
- Outer Diameter 3.161 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19669
- Zoro # G202174926
- UPC # 85311901987
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 3.161 in |
Details
Bore | 3.150 in |
Shaft | 1.9690 in |
Boretite | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- CHAMPION PNEUMATIC Pump Gasket Set, Rv15 (Z800)
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- SKF Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber (25X47X7 HMS5 RG)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF Shaft Seal, 40 x 62 x 8 mm., CRW1, Fluoro Rubber (40X62X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- SKF Engine Camshaft Seal, 12733 (12733)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- Skf Motor Supplies