Shop All Transmission Parts & Components
Skf
Metric R.O.D. Grease Seals, 15989
Mfr # 15989
Zoro # G3952327
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.276 in
- Inside Dia. 2.441 in
- Outside Dia. 2.452 in
- Fits Shaft Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 15989
- Zoro # G3952327
- UPC # 85311390323
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.276 in |
Inside Dia. | 2.441 in |
Outside Dia. | 2.452 in |
Fits Shaft Dia. | 1.575 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 62135 Plastic City Water Flange - 12" FPT x 3/4" (62135)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, L68149 (L68149)
- NTK Ignition Lock Cylinder 1990-1991 Honda Accord 2.2L, 4H1479 (4H1479)
- WEATHERTECH Cargo Liners/Black, 40805 (40805)
- SKF Shaft Seal, 1-11/16 x 2-7/8 x 5/16", CRW1, NBR (16999)
- SKF Auto Trans Output Shaft Seal - Left, 13735 (13735)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRWA1, Nitrile (13569)
- SKF Transfer Case Output Shaft Seal - Rear, 21213 (21213)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- Skf Transmission Parts & Components