Shop All Shaft Seals & Adapters
Skf
Metric M.O.D. Grease Seals, 31515
Mfr # 31515
Zoro # G3971446
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Boretite Yes
- Outer Diameter 4.14 in
- Shaft 3.1500 in
- Bore 4.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 31515
- Zoro # G3971446
- UPC # 85311030878
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 4.14 in |
Details
Boretite | Yes |
Shaft | 3.1500 in |
Bore | 4.134 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit, Drop In Motor, 5" (59499)
- FAFNIR Ball Deep Groove Radial <12 OD, 203KD (203KD)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #2 - 35 Lb Metal Pail (12519)
- DYNABRADE O-Ring, 1025 (01025)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- Skf Shaft Seals & Adapters