Shop All Transmission Parts & Components
Skf
METRIC M.O.D. GREASE SEALS
Mfr # 19641
Zoro # G102174828
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.840 in
- Fits Shaft Dia. 1.969 in
- Width 0.315 in
- Boretite Yes
- Bore 2.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19641
- Zoro # G102174828
- UPC # 85311021845
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Outside Dia. | 2.840 in |
Fits Shaft Dia. | 1.969 in |
Width | 0.315 in |
Details
Boretite | Yes |
Bore | 2.835 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX BULL BAR Black Powder Coated Steel Use On Trail FX Bull Bars (1399125XX3)
- WAI GLOBAL Starter, KUBOTA TRACTOR, 14kW12 Volt, CW, 9Tooth Pinion (18419N)
- SKF Small Bore Seals (11X22X7)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (6925)
- SKF Shaft Seal, 1-1/16 x 1-31/64 x 1/4", CRW1, NBR (10515)
- Skf Transmission Parts & Components