Shop All Shaft Seals & Adapters
Skf
METRIC M.O.D. GREASE SEALS
Mfr # 11626
Zoro # G402174740
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Outer Diameter 1.854 in
- Shaft 1.1810 in
- Boretite Yes
- Bore 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11626
- Zoro # G402174740
- UPC # 85311010238
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 1.854 in |
Details
Shaft | 1.1810 in |
Boretite | Yes |
Bore | 1.85 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 1 x 10in PL, T50 (100XL100)
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- NSK NSK 6207Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6207Z C3)
- PARKER RACOR FF/WS 1000FV DOUBLE MANIFOLD (751000FV10)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- SKF V-Ring Seal, 400500 (400500)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- Skf Motor Supplies