Shop All Transmission Parts & Components
Skf
Manual Transmission Seal, 19970
Mfr # 19970
Zoro # G7673520
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 2 in
- Width 0.375 in
- Outside Dia. 3.001 in
- Bore 2.997 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 19970
- Zoro # G7673520
- UPC # 8531102256
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Fits Shaft Dia. | 2 in |
Width | 0.375 in |
Outside Dia. | 3.001 in |
Details
Bore | 2.997 in |
Boretite | Yes |
Description
SKF manual transmission seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission seal's for virtually every automobile on the road today. SKF manual transmission seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brass Hammer And Punch Set (4606)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- GROTE Primary Wire, 10 Gauge, Yellow, 100ft.Spool (87-5011)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- SKF Shaft Seal, 1-9/16 x 2-7/8 x 5/16", CRW1, NBR (15773)
- SKF SPEEDI-SLEEVES (99086)
- SKF Manual Transmission Seal, 34889 (34889)
- SKF Speedi-Sleeves Speedi Sleeve, 99111 (99111)
- ACDELCO Housing-T/Cv (Mchg), 24248031 (24248031)
- Skf Transmission Parts & Components