Shop All Transmission Parts & Components
Skf
Manual Transmission Countershaft Bearing, C1086-Q
Mfr # C1086-Q
Zoro # G9239332
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9380 in
- Length 0.9380 in
- Outside Dia. 0.1250 in
- Roller Diameter 0.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # C1086-Q
- Zoro # G9239332
- UPC # 8531108483
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.9380 in |
Length | 0.9380 in |
Outside Dia. | 0.1250 in |
Roller Diameter | 0.1250 in |
Description
SKF manual transmission countershaft bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission countershaft bearing's for virtually every automobile on the road today. SKF manual transmission countershaft bearing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Autel AUL-AL629 Autolink Pro Service Tool (AUL-AL629)
- MAYHEW Dominator 12" Oal, 7-S (MAY60141)
- METRA ELECTRONICS DASH MULTI-KIT FOR SELECT GM 2006-UP (99-3305)
- SLIME 50107 Smart Spair Emergency Tire Repair Kit (SL9797)
- SKF Automatic Transmission Oil Pump Seal, 24899 (24899)
- SKF Transfer Case Oil Pump Housing Seal, 22306 (22306)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Shaft Seal, 1-9/16 x 2-39/64 x 5/16", CRW1, NBR (15699)
- Skf Transmission Parts & Components