Shop All Transmission Parts & Components
Skf
Loose Needle Rolling Elements, B1316-Q
Mfr # B1316-Q
Zoro # G3277833
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 0.125 in
- Outside Dia. 0.125 in
- Roller Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # B1316-Q
- Zoro # G3277833
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 1 in |
Width | 0.125 in |
Outside Dia. | 0.125 in |
Roller Diameter | 1/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL TR5 22" LEVERAGE BAR (KT32318)
- WAI GLOBAL Starter, STRBO PMGR CCW, 22kW12 Volt, CCW, 10Tooth Pinion (32706N)
- NGK IRIDIUM IX SPARK PLUG(PR-EA/BX-4) (3521)
- DELPHI Suspension Stabilizer Bar Link Kit, Tc2592 (TC2592)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99174)
- SKF Manual Transmission Seal, 19970 (19970)
- SKF Shaft Seal, 2-1/8 x 3-3/8 x 3/8", CRWA1, NBR (21352)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- SKF SPEEDI-SLEEVES (99331)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- Skf Transmission Parts & Components