Shop All Automotive Wheels & Hubs
Skf
Locking Hub Service Kit - Front, BK1
Mfr # BK1
Zoro # G5942253
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.625 in
- Inside Dia. 1-5/16 in
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BK1
- Zoro # G5942253
- UPC # 85311050685
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.625 in |
Inside Dia. | 1-5/16 in |
Outside Dia. | 1.625 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Blue Silicone "VHT" Single Hump Hose w/T-Bolt Clamps; 3 1/2" (272V3120SS)
- VICTRON ENERGY VE.Direct Cable 0.3m (one side Right Angle conn) (ASS030531203)
- PENTOSIN Engine Coolant / Antifreeze (8114107)
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- TIMKEN Wheel Bearing & Race Set - Front Inner, SET8 (SET8)
- Skf Automotive Tire & Wheel