Shop All Automotive Wheels & Hubs
Skf
Knuckle Assembly, Br935010Lk
Mfr # BR935010LK
Zoro # G2664030
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 4
- Flange Diameter 4.803 in
- Brace Pilot Diameter 2.402 in
- Bolt Circle Diameter 3.937 in
- Wheel Pilot Diameter 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR935010LK
- Zoro # G2664030
- UPC # 85311569316
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Flange Diameter | 4.803 in |
Brace Pilot Diameter | 2.402 in |
Bolt Circle Diameter | 3.937 in |
Wheel Pilot Diameter | 2.362 in |
Details
Number of Bolts | 4 |
Number of Splines | 25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- TIMKEN Wheel Bearing - Front Outer, 3782 (3782)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- A & I PRODUCTS Voltage Regulator (12 Volt) 5" x5.75" x4.5" (A-21A614)
- SKF C-Clip, Cir617 (CIR617)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- MTD Wheel-Comp 15X6X6 (634Z05178-4028)
- Skf Automotive Wheels & Hubs