Shop All Wheel Bearings
Skf
KITS
Mfr # 20766
Zoro # G302175298
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.348 in
- Bore Dia. 2.059 in
- Exterior Dia. 3.1250 in
- Shaft 2.0630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20766
- Zoro # G302175298
- UPC # 85311023450
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.348 in |
Bore Dia. | 2.059 in |
Exterior Dia. | 3.1250 in |
Details
Shaft | 2.0630 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLRITE 20K SUPERLITE SINGLE POINT 5TH WHEEL HITCH (2600)
- KEN-TOOL 24" STR TIRE IRON/SPOON (T19) (KT32119)
- GE LAMPS LED Type B U Lamp, T8, G13,3500 K (LED13BDT8/U/835)
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- SKF Wheel Seal, 18695 (18695)
- SKF Adapter Bearing, Ra106-Rr (RA106-RR)
- SKF Disc Harrow Bearing, Gw208-Pp17 (GW208-PP17)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- SKF Disc Harrow Bearing, W210-Ppb2 (W210-PPB2)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- Skf Wheel Bearings