Shop All Shaft Seals & Adapters
Skf
KITS
Mfr # 196
Zoro # G402175242
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boretite No
- Shaft 6.5000 in
- Bore 6.707 in
- Outer Diameter 6.708 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 196
- Zoro # G402175242
- UPC # 85311000338
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 6.708 in |
Details
Boretite | No |
Shaft | 6.5000 in |
Bore | 6.707 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth (50BS15H X 1 7/16)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- SKF Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber (25X47X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- Skf Shaft Seals & Adapters