Shop All Wheel Bearings
Skf
Housed Adapter Bearing, Ras1
Mfr # RAS1
Zoro # G4945548
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.0000 in
- Bolt Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # RAS1
- Zoro # G4945548
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.0000 in |
Bolt Size | 3/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Anti-Siphon Tube, 3 In Filler Neck (600241-1)
- GENUINE Genuine Spark Plug Tube, 11127575422 (11127575422)
- HIGHLINE WARREN/PLEWS 26OZ CLR Diesel (9226)
- FLEETGUARD Oil Filter, LF670 (LF670)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRWA1, NBR (17387)
- SKF Tapered Roller Bearing Set, Lm29749/710Vp (LM29749/710VP)
- SKF Bearing, P203-Pp10 (P203-PP10)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- SKF Wheel Seal - Rear, 15039 (15039)
- SKF Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR (15141)
- LISLE BEARING RACE & SEAL SET MASTER AIR (LI12800)
- Skf Wheel Bearings