Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 9441
Zoro # G302031129
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Boretite No
- Outer Diameter 1.516 in
- Shaft 0.9450 in
- Bore 1.508 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 9441
- Zoro # G302031129
- UPC # 887000000000
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 1.516 in |
Details
Boretite | No |
Shaft | 0.9450 in |
Bore | 1.508 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04HB-06MAORB 90 Deg Elbow Forged (4601-04-06-NWO-FG)
- BESTORQ SPB1950 V Belt, 1950 mm (76.05 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1950)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 2 Oz. (143 AC)
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- SKF Shaft Seal, 20 x 32 x 7 mm., HMS5, Nitrile Rubber (20X32X7 HMS5 RG)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- Skf Motor Supplies