Shop All Air Hydraulic Pumps
Skf
Grease Seals, 6729
Mfr # 6729
Zoro # G4007548
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Shaft Dia. 0.669 in
- Outlet Diameter 1.068 in
- Bore 1.064 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6729
- Zoro # G4007548
- UPC # 85311005012
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Width | 0.25 in |
Shaft Dia. | 0.669 in |
Outlet Diameter | 1.068 in |
Details
Bore | 1.064 in |
Boretite | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ SPA1850 V Belt, 1850 mm (72.15 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1850)
- SEA FOAM 12 Oz. Aerosol Deep Creep Penetrant (SEAFDC14)
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- SKF Grease Seals, 6916 (6916)
- SKF NBR, double lip, Wave oil seal (7465)
- A1 CARDONE New Power Steering Pump Pully, 3P-46120 (3P-46120)
- PWR STEER STEERING PUMP (60-6771P)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Pump, Hand Operated (10508)
- Skf Hydraulic Pumps