Shop All Engine Gaskets, Seals & O-Rings
Skf
Grease Seals, 47474
Mfr # 47474
Zoro # G3982348
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Bore 6.001 in
- Shaft 4.75 in
- Outer Diameter 6.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 47474
- Zoro # G3982348
- UPC # 85311036696
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 0.5 in |
Outer Diameter | 6.007 in |
Details
Bore | 6.001 in |
Shaft | 4.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEANLED Led X8 Stainless Bezel (11417)
- KWIK-COVERS Kwik-Covers 60Pk-B 60 Inch Round Packaged Kwik-Cover- Blue- Pack of 25 (60PK-B)
- JENSEN POWER760 4-Channel Amplifier (POWER 760)
- BALMAR Alternator Protection Module - 48V (APM-48)
- SKF Shaft Seal, 1-1/2 x 2-1/8 x 5/16", CRWA1, NBR (14876)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46285)
- SKF Shaft Seal, 3/16 x 1/2 x 1/8", HM1, Nitrile Rubber (1850)
- SKF NBR, single lip, grease seal, Bore-Tite (25007)
- SKF Shaft Seal, 1-1/2 x 1-15/16 x 5/16", CRW1, NBR (14832)
- SKF NBR, single lip, grease seal, Bore-Tite (13612)
- MAHLE Engine Oil Filter Adapter Gasket, B31605 (B31605)
- Skf Engine Gaskets, Seals & O-Rings