Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 39369
Zoro # G602171136
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.335 in
- Shaft 3.9370 in
- Boretite No
- Bore 4.646 in
- Outer Diameter 4.651 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 39369
- Zoro # G602171136
- UPC # 85311461047
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.335 in |
Outer Diameter | 4.651 in |
Details
Shaft | 3.9370 in |
Boretite | No |
Bore | 4.646 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4" Thread (707048-1212)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 11 # of Teeth (100BS11H X 2)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- SKF V-Ring Seal, 400500 (400500)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (90X110X12 CRW1 R)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X60X8 CRW1 R)
- Skf Motor Supplies