Shop All Shaft Seals & Adapters
Skf
Grease Seals, 39361
Mfr # 39361
Zoro # G200628780
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.374 in
- Boretite No
- Shaft 3.9370 in
- Bore 4.724 in
- Outer Diameter 4.737 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 39361
- Zoro # G200628780
- UPC # 85311363310
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.374 in |
Outer Diameter | 4.737 in |
Details
Boretite | No |
Shaft | 3.9370 in |
Bore | 4.724 in |
Description
Grease Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-53)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (50X70X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (709010TCN)
- Skf Shaft Seals & Adapters