Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 37400A
Zoro # G002030699
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.543 in
- Outer Diameter 4.669 in
- Shaft Dia. 3.74 in
- Bore Dia. 4.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 37400A
- Zoro # G002030699
- UPC # 85311562607
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.543 in |
Outer Diameter | 4.669 in |
Shaft Dia. | 3.74 in |
Bore Dia. | 4.646 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- D&D 39" Outside Length, 5/8" Top Width, 1 Ribs (5VX390)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X54X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X60X8 CRW1 R)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- Skf Motor Supplies