Shop All Shaft Seals & Adapters
Skf
Grease Seals, 35120
Mfr # 35120
Zoro # G3983002
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.354 in
- Outer Diameter 4.184 in
- Shaft 3.5040 in
- Bore 4.173 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 35120
- Zoro # G3983002
- UPC # 85311156479
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.354 in |
Outer Diameter | 4.184 in |
Details
Shaft | 3.5040 in |
Bore | 4.173 in |
Boretite | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 160 Teeth, 30mm (1280 8M 30)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- GLOBAL GRC-031 Set Screw Coupling (GRC-031)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- SKF V-Ring Seal, 400500 (400500)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- Skf Motor Supplies