Shop All Shaft Seals & Adapters
Skf
Grease Seals, 32715
Mfr # 32715
Zoro # G3971741
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.354 in
- Boretite No
- Bore 3.937 in
- Outer Diameter 3.948 in
- Shaft 3.2680 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 32715
- Zoro # G3971741
- UPC # 85311163088
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.354 in |
Outer Diameter | 3.948 in |
Details
Boretite | No |
Bore | 3.937 in |
Shaft | 3.2680 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- DAYTON Radial Bearing, Double Shield, 8mm Bore (21XU33)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF Differential Pinion Seal - Rear, 16422 (16422)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- Skf Shaft Seals & Adapters