Shop All Shaft Seals & Adapters
Skf
Grease Seals, 32290
Mfr # 32290
Zoro # G3963962
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Outer Diameter 3.95 in
- Bore 3.937 in
- Boretite No
- Shaft 3.2280 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 32290
- Zoro # G3963962
- UPC # 85311286824
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 3.95 in |
Details
Bore | 3.937 in |
Boretite | No |
Shaft | 3.2280 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Retainer O-Ring (R1A-159)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260884, Pressure Line, 25 micron, Outside-In (MF0060146)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- SKF FKM, double lip, Wave oil seal (538664)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- Skf Shaft Seals & Adapters