Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 31581
Zoro # G702030852
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.394 in
- Bore 3.937 in
- Outer Diameter 3.944 in
- Shaft 3.1500 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 31581
- Zoro # G702030852
- UPC # 85311416474
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 3.944 in |
Details
Bore | 3.937 in |
Shaft | 3.1500 in |
Boretite | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- MAKITA 2.5 HP* Big Bore™ Air Compressor (MAC2400)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/8-27, Strt (2045-2-2S)
- MCGILL CF Series, Cam Follower (CF1-1/2S)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (58X75X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- Skf Shaft Seals & Adapters