Shop All Shaft Seals & Adapters
Skf
Grease Seals, 31495
Mfr # 31495
Zoro # G400628719
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Boretite No
- Shaft 3.1500 in
- Bore 3.858 in
- Outer Diameter 3.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 31495
- Zoro # G400628719
- UPC # 85311397032
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 3.874 in |
Details
Boretite | No |
Shaft | 3.1500 in |
Bore | 3.858 in |
Description
Grease Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- D&D 177" Outside Length, 4" Top Width, 4 Ribs (4/C173)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- SKF Shaft Seal, 30 x 52 x 7 mm., HMS5, Nitrile Rubber (30X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- Skf Motor Supplies