Shop All Shaft Seals & Adapters
Skf
Grease Seals, 30007
Mfr # 30007
Zoro # G3972207
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.628 in
- Shaft 3.0000 in
- Boretite Yes
- Bore 3.751 in
- Outer Diameter 3.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 30007
- Zoro # G3972207
- UPC # 85311154734
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.628 in |
Outer Diameter | 3.756 in |
Details
Shaft | 3.0000 in |
Boretite | Yes |
Bore | 3.751 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR34-025)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting (5VKY7)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (55X75X8 CRW1 R)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- Skf Motor Supplies