Shop All Shaft Seals & Adapters
Skf
Grease Seals, 29987
Mfr # 29987
Zoro # G3968077
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.37 in
- Outer Diameter 3.748 in
- Shaft Dia. 2.992 in
- Bore Dia. 3.741 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 29987
- Zoro # G3968077
- UPC # 85311292351
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.37 in |
Outer Diameter | 3.748 in |
Shaft Dia. | 2.992 in |
Bore Dia. | 3.741 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-03MJ Straight, 3PK (2403-04-03)
- MARATHON INDUSTRIES Marathon 00026 2.80/2.50-4 Jag Tread Flat Free - 3" Centered - 1/2" Ball Bearings (26)
- GAST End Cap-Dead 2/4/Nl31 Am Sp Am307D (AM307D)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6302 2RS JEM)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- Skf Motor Supplies