Shop All Shaft Seals & Adapters
Skf
Grease Seals, 25056
Mfr # 25056
Zoro # G3961512
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotational Speed 902 RPM
- Minimum Operating Temperature -35°C
- Shaft Dia. 317.5 mm
- Housing Bore Diameter 368.3 mm
- Permissible Circumferential Speed 15 m/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 25056
- Zoro # G3961512
- UPC # 85311433471
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Shaft Dia. | 317.5 mm |
Housing Bore Diameter | 368.3 mm |
Seal Width | 22.23 mm |
Details
Rotational Speed | 902 RPM |
Minimum Operating Temperature | -35°C |
Permissible Circumferential Speed | 15 m/s |
Maximum Operating Temperature | 100°C |
Sealing Lip Material | Nitrile Rubber |
Design | HDS1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- WILKERSON Sight Dome Kit (LRP-95-249)
- TIMKEN TIM-560S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 560S (560S)
- FESTO Blanking Plug QSMC-3H (QSMC-3H)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- Skf Shaft Seals & Adapters