Shop All Transmission Parts & Components
Skf
GREASE SEALS
Mfr # 21768
Zoro # G802031049
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 2.1760 in
- Outside Dia. 3.031 in
- Width 1.504 in
- Boretite No
- Bore 3.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21768
- Zoro # G802031049
- UPC # 85311531917
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Fits Shaft Dia. | 2.1760 in |
Outside Dia. | 3.031 in |
Width | 1.504 in |
Details
Boretite | No |
Bore | 3.027 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 23Pc Ball Joint/U Joint Service Kit46 (648617)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0RD-FT)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- T-H MARINE T-H Marine SDP-2-DP Screw Down Deck Plates, 8" - Black (SDP-2-DP)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24911)
- SKF Shaft Seal, 2-7/16 x 3-11/32 x 3/8", CRWA1, NBR (24287)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- DERALE TRANS COOLING PAN FORD 4R100, 5R110 & 5R110W (14208)
- Skf Transmission Parts & Components