Shop All Shaft Seals & Adapters
Skf
Grease Seals, 21245
Mfr # 21245
Zoro # G3956210
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.438 in
- Bore 3.125 in
- Shaft 2.1250 in
- Boretite Yes
- Outer Diameter 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21245
- Zoro # G3956210
- UPC # 85311023917
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.438 in |
Outer Diameter | 3.13 in |
Details
Bore | 3.125 in |
Shaft | 2.1250 in |
Boretite | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159 1)
- SIOUX TOOLS SERVICE HD SUPPORT HANDLE (77067A)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (90X110X12 CRW1 R)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- SKF ENGINE CRANKSHAFT SPEEDI-SLEEVE 3.998-4.006 OTHER SEAL (99400)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- Skf Motor Supplies