Shop All Aftermarket Steering
Skf
GREASE SEALS
Mfr # 20875
Zoro # G702171067
original price:
$18.59
13% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.61 in
- Exterior Dia. 3.208 in
- Bore 3.203 in
- Boretite Yes
- Shaft 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20875
- Zoro # G702171067
- UPC # 85311291033
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 0.61 in |
Exterior Dia. | 3.208 in |
Details
Bore | 3.203 in |
Boretite | Yes |
Shaft | 2.087 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-024 (343-024)
- IRONGUARD Knuffi Pipe Bumper Guard, Type R50, 39-3/8"L x 2-3/4"W, 60-6797 (60-6797)
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- WIX FILTERS Hyd Filter, 51496 (51496)
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRWA1, Nitrile (9838)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRWA1, NBR (11124)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- SKF Steering Gear Worm Shaft Seal, 8648 (8648)
- SKF Needle Bearing, Bh1250 (BH1250)
- FOUR SEASONS Power Steering Cooler, 53019 (53019)
- Skf Aftermarket Steering