Shop All Transmission Parts & Components
Skf
Grease Seals, 19293
Mfr # 19293
Zoro # G3963177
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Fits Shaft Dia. 1.9290 in
- Outside Dia. 2.694 in
- Boretite No
- Bore 2.677 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19293
- Zoro # G3963177
- UPC # 85311355520
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.394 in |
Fits Shaft Dia. | 1.9290 in |
Outside Dia. | 2.694 in |
Details
Boretite | No |
Bore | 2.677 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- MINGS MARK Reversible Mat; Graphic Blue/Green; 8Ft x 16Ft (GB3-BLU/GRN)
- RUGGED RIDGE LICENSE PLATE BRACKET, STAINLESS, 76-86 CJ (11136.01)
- FUNNEL KING Accessory Power Connector Kits, 12 Volt (32850)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF Manual Trans Shift Shaft Seal, 6130 (6130)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- SKF Auto Trans Oil Pump Seal - Front, 14939 (14939)
- SKF Auto Trans Output Shaft Seal, 16143 (16143)
- SKF Automatic Transmission Seal, 15846 (15846)
- TIMKEN Transfer Case Selector Shaft Seal, 471466 (471466)
- Skf Transmission Parts & Components