Shop All Shaft Seals & Adapters
Skf
Grease Seals, 18760A
Mfr # 18760A
Zoro # G900629544
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .475 in
- Boretite No
- Shaft 1.8270 in
- Bore 3.0680 in
- Outer Diameter 3.0630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18760A
- Zoro # G900629544
- UPC # 85311563079
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | .475 in |
Outer Diameter | 3.0630 in |
Details
Boretite | No |
Shaft | 1.8270 in |
Bore | 3.0680 in |
Description
Grease Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 (Tridon 632036)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- Skf Motor Supplies