Shop All Shaft Seals & Adapters
Skf
Grease Seals, 18062A
Mfr # 18062A
Zoro # G400629525
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.416 in
- Bore Dia. 3.092 in
- Outer Diameter 3.096 in
- Shaft Dia. 1.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18062A
- Zoro # G400629525
- UPC # 85311562652
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.416 in |
Bore Dia. | 3.092 in |
Outer Diameter | 3.096 in |
Shaft Dia. | 1.813 in |
Description
Grease Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- FESTO Finger Lever Valve VHEF-LT-M32-M-N18 (VHEF-LT-M32-M-N18)
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx96"L (816142C)
- SKF Shaft Seal, 18 x 30 x 7 mm., HMS5, Nitrile Rubber (18X30X7 HMS5 RG)
- SKF Shaft Seal, 20 x 32 x 7 mm., HMS5, Nitrile Rubber (20X32X7 HMS5 RG)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- Skf Shaft Seals & Adapters