Shop All Shaft Seals & Adapters
Skf
Grease Seals, 17667
Mfr # 17667
Zoro # G3953200
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.472 in
- Outer Diameter 2.84 in
- Boretite No
- Bore 2.835 in
- Shaft 1.7720 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 17667
- Zoro # G3953200
- UPC # 85311382953
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.472 in |
Outer Diameter | 2.84 in |
Details
Boretite | No |
Bore | 2.835 in |
Shaft | 1.7720 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF METRIC R.O.D. GREASE SEALS (19669)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- SKF Engine Camshaft Seal, 12733 (12733)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Small V-Rings (400030)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- Skf Shaft Seals & Adapters