Shop All Engine Gaskets, Seals & O-Rings
Skf
Grease Seals, 17257
Mfr # 17257
Zoro # G3953508
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.438 in
- Shaft 1.7500 in
- Outer Diameter 2.332 in
- Bore 2.328 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 17257
- Zoro # G3953508
- UPC # 85311902991
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 0.438 in |
Outer Diameter | 2.332 in |
Details
Shaft | 1.7500 in |
Bore | 2.328 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED LINER 05-08 F250/F350 SUPERDUTY (NOT DUALLY) WHEEL WELL LINER (WWF25005)
- RONSTAN S30 HLBlock Single (RF30100HL)
- TACO MARINE TACO Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 27-1/2" Length (Z60-7279VEL27.5-2)
- DEVILBISS AUTOMOTIVE REFINISHING PROLITE PRESS C7971.4 UNCUPPED (DV905125)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (6151)
- SKF NBR, single lip, grease seal, Bore-Tite (6158)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (33775)
- SKF Grease Seals, 9815 (9815)
- SKF Shaft Seal, 3-3/4 x 4-3/4 x 3/8", CRW1, Nitrile (37388)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", HM14, Nitrile (11150)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (32347)
- Skf Engine Gaskets, Seals & O-Rings