Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 15766
Zoro # G602033632
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Outer Diameter 2.762 in
- Bore 2.758 in
- Boretite No
- Shaft 1.5630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15766
- Zoro # G602033632
- UPC # 85311016025
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.5 in |
Outer Diameter | 2.762 in |
Details
Bore | 2.758 in |
Boretite | No |
Shaft | 1.5630 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (58X75X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- Skf Shaft Seals & Adapters