Shop All Engine Gaskets, Seals & O-Rings
Skf
Grease Seals, 15190
Mfr # 15190
Zoro # G3952622
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Shaft 1.5000 in
- Outer Diameter 2.627 in
- Bore 2.623 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15190
- Zoro # G3952622
- UPC # 85311015325
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 0.25 in |
Outer Diameter | 2.627 in |
Details
Shaft | 1.5000 in |
Bore | 2.623 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Swivel Tractor Seat, , Large Tool Tray, Height Adjustable, Black (8514)
- ILC Replacement For JOHN DEERE SE501447 STARTER (SE501447 STARTER)
- JACKPAK 4in1 Portable Pwr Pk 20,000 mAh Lithium Bttry Jmpr 2000A Peak Amps 150 PSI Air Compressor (Ultra2500A)
- PHOENIX End Stanchion Kit, Hand Rail, 1-1/4 I.D. (4000EK)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (26299)
- SKF Shaft Seal, 1-1/4 x 1-63/64 x 1/4", CRW1, NBR (12427)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (19896)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (6157)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (6151)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (22363)
- SKF Shaft Seal, 1-3/8 x 2-27/32 x 5/16", CRWA1, NBR (13918)
- Skf Engine Gaskets, Seals & O-Rings