Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 15167
Zoro # G502033633
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.409 in
- Bore 2.777 in
- Shaft 1.8130 in
- Boretite No
- Outer Diameter 2.786 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 15167
- Zoro # G502033633
- UPC # 85311489843
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.409 in |
Outer Diameter | 2.786 in |
Details
Bore | 2.777 in |
Shaft | 1.8130 in |
Boretite | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 1/2'' Bore - Die Cast (5160012)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- FLEXZILLA Air Hose, 1/4" x 100, with ColorConnex (HFZ14100YW2-D)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- SKF Differential Pinion Seal - Rear, 16422 (16422)
- SKF Small V-Rings (400651)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (12364)
- Skf Motor Supplies