Shop All Shaft Seals & Adapters
Skf
Grease Seals, 14758
Mfr # 14758
Zoro # G3948057
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Boretite No
- Shaft 1.4960 in
- Bore 2.559 in
- Outer Diameter 2.568 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 14758
- Zoro # G3948057
- UPC # 85311884877
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 2.568 in |
Details
Boretite | No |
Shaft | 1.4960 in |
Bore | 2.559 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- DAYTON B72 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3X615)
- GLOBAL GSC-050-B Set Screw Collar (GSC-050-B)
- GATES Hydraulic Adapter-Sae To Sae, G60144-1212 (G60144-1212)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- Skf Shaft Seals & Adapters