Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 13978
Zoro # G102033866
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.709 in
- Boretite No
- Outer Diameter 2.649 in
- Shaft 1.3780 in
- Bore 2.638 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13978
- Zoro # G102033866
- UPC # 85311013628
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.709 in |
Outer Diameter | 2.649 in |
Details
Boretite | No |
Shaft | 1.3780 in |
Bore | 2.638 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- SPEEDAIRE Spring Canister (PN31XG6204G)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- FAG BEARINGS FAG 6212 2RS C3, Deep Groove Ball Bear, SRow 90140Mm (6212 2RS C3)
- SKF Differential Pinion Seal, 26378 (26378)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF Shaft Seal, 20 x 28 x 6 mm., HMS4, Nitrile Rubber (20X28X6 HMS4 R)
- SKF Small V-Rings (400651)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- Skf Shaft Seals & Adapters