Shop All Engine Gaskets, Seals & O-Rings
Skf
Grease Seals, 13649
Mfr # 13649
Zoro # G3957489
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.313 in
- Outer Diameter 2.129 in
- Shaft 1.375 in
- Bore 2.125 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13649
- Zoro # G3957489
- UPC # 85311012782
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 0.313 in |
Outer Diameter | 2.129 in |
Details
Shaft | 1.375 in |
Bore | 2.125 in |
Boretite | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Charger (GENIUS1)
- SHARK INDUSTRIES Nylon Mount/Demount Duckhead w Tapered Hole- Head Only (38307)
- LPS 15 oz. Brake Parts Cleaner Aerosol can (03620)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, SHORT, V SHAPED 34INREAR L, 16IN FRON (66012336)
- SKF Shaft Seal, 1-13/16 x 2-9/32 x 5/16", CRW1, NBR (18025)
- SKF Shaft Seal, 1-23/32 x 2-9/16 x 1/2", HM18, NBR (17146)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HMS1, Nitrile Rubber (4913)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRWA1 (15543)
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- SKF Shaft Seal, 2-1/8 x 3 x 3/8", CRWA1, Nitrile (21164)
- FEL-PRO O-Ring, 72401 (72401)
- Skf Engine Gaskets, Seals & O-Rings