Shop All Shaft Seals & Adapters
Skf
GREASE SEALS
Mfr # 12905
Zoro # G902033950
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.438 in
- Bore 2 in
- Shaft 1.3010 in
- Outer Diameter 2.004 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12905
- Zoro # G902033950
- UPC # 85311011938
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.438 in |
Outer Diameter | 2.004 in |
Details
Bore | 2 in |
Shaft | 1.3010 in |
Boretite | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, M10mm, x1 CS Z3 (H2109Z3)
- NATIONAL Small Bore Metric Seals, 35X55X7-R2LS32-S (35X55X7-R2LS32-S)
- CENTURY OEM Compressor Motor (B385)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 288 cfm (F35452-310)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- Skf Motor Supplies