Shop All Shaft Seals & Adapters
Skf
Grease Seals, 11809
Mfr # 11809
Zoro # G3951861
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.276 in
- Bore Dia. 1.85 in
- Shaft Dia. 1.181 in
- Outer Diameter 1.863 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11809
- Zoro # G3951861
- UPC # 85311433549
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.276 in |
Bore Dia. | 1.85 in |
Shaft Dia. | 1.181 in |
Outer Diameter | 1.863 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- INGERSOLL-RAND BUTTON KIT FOR 2135TI (IRT2135-K75)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- Skf Motor Supplies