Shop All Bolt & Screw Extractors
Skf
Extractor Tmip, Size 7 to 9 mm
Mfr # TMIP E7-9
Zoro # G911974619
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIP E7-9
- Zoro # G911974619
- UPC # 07316573956525
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmip,Size 7 to 9 mm |
Description
Extractor Tmip,Size 7 to 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- PROTO Screw Extractor, 21/32 (J9527)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 2 (73202)
- HANSON 5 Piece Bolt-Grip® Deep Well Bolt Extractor Set (3094001)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7 (Drill Size 17/32") (65017)
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- Skf Bolt & Screw Extractors