Shop All Bolt & Screw Extractors
Skf
Extractor Tmip, Size 30 to 40 mm
Mfr # TMIP E30-40
Zoro # G111974556
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIP E30-40
- Zoro # G111974556
- UPC # 07316579029094
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmip,Size 30 to 40 mm |
Description
Extractor Tmip,Size 30 to 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m40x4 Carbon Steel Hex Die (DWTSMH40X4)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- INTERNAL TOOL A .110 X .700 Boring Tool (10-1140)
- HOUGEN 7/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18228)
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- DRILL AMERICA #11 Carbon Steel Screw Extractor (DEWEZ11)
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 6 Pc Set (73414)
- PROTO Screw Extractor, 19/64 (J9524)
- CENTURY DRILL & TOOL Damage Screw Remover Set (73430)
- CENTURY DRILL & TOOL Screw Extractor Square Flute, 5PC Set, #1, #2, #3, #4, and #5 (73215)
- Skf Bolt & Screw Extractors