Shop All Bolt & Screw Extractors
Skf
Extractor Tmip, Size 20 to 28 mm
Mfr # TMIP E20-28
Zoro # G911974602
product price: $329.35
/ea
Free Shipping & Returns
$329.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIP E20-28
- Zoro # G911974602
- UPC # 07316573956631
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmip,Size 20 to 28 mm |
Description
Extractor Tmip,Size 20 to 28 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- REICHEL Drill Chuck Key Type Industrial Duty 3/1 (45-6A-J3)
- ILB GOLD Replacement For Bosch, Gbh 36 Vf-Li Battery (GBH 36 VF-LI BATTERY)
- TOOLSOL Last Chance Extractor Bits (10pcs Set) For Damaged Fasteners Metric (1010834)
- CLEVELAND Screw Extractor 192 Cleveland #10 (Drill Size 1-5/16") (C53660)
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- BOSCH Flute High-Carbon S Screw Extractor #2 (BSPE2)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- GEDORE Internal Extractor, 30-35mm (1.30/5)
- DEFENSEGUARD 37316 0 5 in Shake n Break Torx Bolt Breaker (DE13822)
- Skf Bolt & Screw Extractors