Shop All Bolt & Screw Extractors
Skf
Extractor Tmip, Size 15 to 17 mm
Mfr # TMIP E15-17
Zoro # G311974561
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIP E15-17
- Zoro # G311974561
- UPC # 07316573956624
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmip,Size 15 to 17 mm |
Description
Extractor Tmip,Size 15 to 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXV8)
- SKIL Circular Saw, 120V, 15.0A, 7-1/4" Blade Dia. (5280-01)
- MILWAUKEE TOOL Brush Assembly (22-18-1010)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- GEARWRENCH 8mm [5/16"] Bolt Biter™ Nut Extractor & Driver (86177)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- BETA Roller Stud Extractor, 14mm (014330014)
- ASSENMACHER SPECIALTY TOOLS 7Mm Stud Remover (200-7)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 8 (73308)
- CENTURY DRILL TOOL Century Drill & Tool 4 to 7 Bolt SAE 10-12 Metric Bolt 5mm #1 Damaged Screw Remover (73421)
- Skf Bolt & Screw Extractors